Motion
EVEX1300-04F
POWER VALVE
MI ITEM #04564782
MFR #EVEX1300-04F
List Price$183.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER VALVE
MI ITEM #04564782
MFR #EVEX1300-04F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.74/each for your price

Overview

Mfr description
EVEX1300-04F POWER VALVE

Specifications

  • Actuation
    Piloted Solenoid
  • Operating Pressure Range
    +0.05 to +1 (Air) MPa
  • Operating Temperature Range
    0 to +50 °C
  • Set Pressure Range
    0.05 to 0.7 MPa
  • Overall Width
    82 mm
  • Overall Height
    52 mm
  • Number Of Solenoids
    1
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Body Material
    Aluminum Alloy
  • Standards Met
    JIS
  • Overall Length
    136.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text