Motion
EVNB204B-F15A

SMC CORP OF AMERICA
EVNB204B-F15A

PROCESS VALVE
MI ITEM #04564800
MFR #EVNB204B-F15A
Price$79.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVNB204B-F15A

PROCESS VALVE
MI ITEM #04564800
MFR #EVNB204B-F15A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.07/each

Specifications

Dimensions

  • Orifice Diameter
    11 mm
  • Overall Length
    80.5 mm
  • Overall Width
    42 mm
  • Port 1 Size/Type
    1/2 BSPT
  • Weight
    600 g

Details

  • Additional Details
    Return Spring
  • Body Material
    Bronze
  • Flow Coefficient Cv Flow Factor Kv
    2.6 Cv
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    -101 kPa
  • Number Of Solenoids
    1
  • Operating Pressure Range
    -101 kPa to +1 MPa (Water, Oil, Air, Vacuum)
  • Operating Temperature Range
    -5 to +99 °C
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS B 2210 10K

Overview

Mfr description
EVNB204B-F15A PROCESS VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought