Motion
EVNB404B-F25A

SMC CORP OF AMERICA
EVNB404B-F25A

PROCESS VALVE
Mi Item #04564802
MFR #EVNB404B-F25A
Price$114.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVNB404B-F25A

PROCESS VALVE
Mi Item #04564802
MFR #EVNB404B-F25A

Mfr description
EVNB404B-F25A PROCESS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.59/each

Specifications

Dimensions

  • Orifice Diameter
    16 mm
  • Overall Height
    90 mm
  • Overall Length
    108 mm
  • Overall Width
    60 mm
  • Port 1 Size/Type
    1 BSPT
  • Weight
    1.4 kg

Details

  • Additional Details
    Return Spring
  • Body Material
    Bronze
  • Flow Coefficient Cv Flow Factor Kv
    7 Cv
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    -101 kPa
  • Number Of Solenoids
    1
  • Operating Pressure Range
    -101 kPa to +1 MPa (Water, Oil, Air, Vacuum)
  • Operating Temperature Range
    -5 to +99 °C
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Standards Met
    ISO, JIS B 2210 10K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)