Motion
EVS1-02-FG-D-3ZRM0

SMC CORP OF AMERICA
EVS1-02-FG-D-3ZRM0

VALVE, ISO DBL SOL
MI ITEM #04564811
MFR #EVS1-02-FG-D-3ZRM0
List Price$115.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-02-FG-D-3ZRM0

VALVE, ISO DBL SOL
MI ITEM #04564811
MFR #EVS1-02-FG-D-3ZRM0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.60/each for your price

Overview

Mfr description
EVS1-02-FG-D-3ZRM0 VALVE, ISO DBL SOL

Specifications

  • Piping Type
    Without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    491 L/min
  • Operating Temperature Range
    -5 to +60 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Seal Material
    Rubber
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Standards Met
    ISO 15407-1, JIS B 8375
  • Actuation
    Piloted Solenoid
  • Operating Pressure Range
    Maximum of +1 MPa
  • Overall Height
    74.5 mm
  • Overall Length
    136 mm
  • Overall Width
    34 mm
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 (dc) W
  • Solenoid Supply Current
    42 mA
  • Thread Standard
    BSPT
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text