Motion
EVS7-10-FIG-D-3CVO-Q

SMC CORP OF AMERICA
EVS7-10-FIG-D-3CVO-Q

Solenoid-operated Air Control Valve - 4 Way
Mi Item #04564817
MFR #EVS7-10-FIG-D-3CVO-Q
Price$278.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-10-FIG-D-3CVO-Q

Solenoid-operated Air Control Valve - 4 Way
Mi Item #04564817
MFR #EVS7-10-FIG-D-3CVO-Q

Mfr description
EVS7-10-FIG-D-3CVO-Q VALVE, ISO DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.30/each

Specifications

Details

  • Flow Direction
    4 Way
  • For Use With Series
    VS7
  • Maximum Operating Pressure
    145
  • Number Of Ports  
    4
  • Proof Pressure
    218
  • Seal Material
    Metal
  • Series
    VS7
  • Valve Series
    VS7
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)