Specifications
Dimensions
- Coil SizeSize 1
Details
- Flow Direction4/5 Way
- For Use With SeriesVS7
- Number Of Ports4/5
- Number Of SolenoidsDouble
- SeriesVS7
- Valve SeriesVS7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)