Motion
EX500-GEN1-X42

SMC CORP OF AMERICA
EX500-GEN1-X42

EX500-GEN1-X42
MI ITEM #04564870
MFR #EX500-GEN1-X42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EX500-GEN1-X42

EX500-GEN1-X42
MI ITEM #04564870
MFR #EX500-GEN1-X42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EX500-GEN1-X42 GATEWAY UNIT

Specifications

  • Part Type
    Serial Interface Unit
  • Digital Signal Protocol
    EtherNet (IEEE802.3)
  • Signal Response Time
    1 ms
  • Communication Speed
    10/100 Mbps
  • Maximum Input Current
    3 A
  • Maximum Input Voltage
    24 V dc
  • Number Of Inputs
    64
  • Number Of Outputs
    64
  • Overall Length
    160 mm
  • Overall Width
    48.8 mm
  • Overall Height
    88 mm
  • Mounting Type
    Direct
  • Weight
    1.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text