Motion
FGDTB-06
INDUSTRIAL FILTER HOUSING
MI ITEM #04564904
MFR #FGDTB-06
List Price$582.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL FILTER HOUSING
MI ITEM #04564904
MFR #FGDTB-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.49/each for your price

Overview

Mfr description
FGDTB-06
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
  • Antistatic specifications, FGDE, FGDF

Specifications

  • Port Size
    3/4 BSPT
  • Country of Origin
    JP
  • Element Length
    500 mm
  • Element Type
    Vessel Replacement Only
  • Seal Material
    Flouroresin
  • Maximum Operating Pressure
    145 psi
  • Material
    Stainless Steel
  • Thread Standard
    Rc
  • Series
    FG
  • Weight
    3.8 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text