Motion
FH150-02-410-P005B

SMC CORP OF AMERICA
FH150-02-410-P005B

Industrial Filter - 0.2500 in, 5 μm
Mi Item #04564908
MFR #FH150-02-410-P005B
Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH150-02-410-P005B

Industrial Filter - 0.2500 in, 5 μm
Mi Item #04564908
MFR #FH150-02-410-P005B

Mfr description
FH150-02-410-P005B HYDRAULIC FILTER
  • Compact and lightweight due to an aluminum alloy cover
  • Paper or micro mesh element slides into place, making it easy to install and remove
  • Differential pressure indicator or differential pressure indication switch can be selected
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.05/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in
  • Weight
    800 g

Details

  • Additional Details
    With Bracket
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Element Material
    Paper
  • Element Type
    Paper
  • Filter Material
    Paper
  • Filter Rating
    5 μm
  • Filter Type
    Hydraulic
  • Fluid Comp
    Emulsion, Petroleum, Phosphoric Ester, Water-glycol
  • Included Options
    Bracket, Differential Pressure Indicator
  • Material
    Aluminum
  • Media Material
    Paper
  • Media Type
    Paper
  • Micron Rating
    5 µm
  • Series
    FH
  • Standards Met
    RoHS
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)