Overview
Mfr description
FQ1011N-04-H020-B HYDRAULIC FILTER
- No tools required with replacing the element
- Air release
- Drainage of liquid
Specifications
- Port Size1/2 BSPT
- Country of OriginJP
- Filter Rating20 µm
- Element Length250 mm
- Element TypeCotton
- Seal MaterialNBR
- Maximum Operating Pressure145 psi
- MaterialStainless Steel
- Included OptionsBracket
- Thread StandardRc
- SeriesFQ1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data