Motion
G46-10-02-SRB

SMC CORP OF AMERICA
G46-10-02-SRB

GAUGE, SRH PRESSURE
MI ITEM #04564940
MFR #G46-10-02-SRB
Price$43.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-10-02-SRB

GAUGE, SRH PRESSURE
MI ITEM #04564940
MFR #G46-10-02-SRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.70/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    72.2 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/4 BSPT

Overview

Mfr description
G46-10-02-SRB GAUGE, SRH PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
  • Indication precision ±3% F.S. (full span)
  • Pressure range: 0 to 1.0MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought