Motion
G46-10-02-SRB-C1

SMC CORP OF AMERICA
G46-10-02-SRB-C1

G46-SRA/B, Pressure Gauge for Clean Regulator w/Limit Indicator (O.D. 42)
Mi Item #04564941
MFR #G46-10-02-SRB-C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-10-02-SRB-C1

G46-SRA/B, Pressure Gauge for Clean Regulator w/Limit Indicator (O.D. 42)
Mi Item #04564941
MFR #G46-10-02-SRB-C1

Mfr description
G46-10-02-SRB-C1 GAUGE, SRH PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    0.33 lbs

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/4 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)