Motion
G46-2-02-SRA
Pneumatic Pressure Gauge - 42.5 mm Face, 0 to 29 psi, 1/4 BSPT
MI ITEM #04564942
MFR #G46-2-02-SRA
Price$153.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 42.5 mm Face, 0 to 29 psi, 1/4 BSPT
MI ITEM #04564942
MFR #G46-2-02-SRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.60/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    80 g

Details

  • Display Pressure Range
    0 to 29 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.2 MPa
  • Thread Connection
    1/4 BSPT

Overview

Mfr description
G46-2-02-SRA GAUGE, SRH PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
  • Indication precision ±3% F.S. (full span)
  • Pressure range: 0 to 1.0MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought