Motion
G46-7-02-C
Pneumatic Gauge - 42.5 mm Face, 0 to 101.5 psi, 1/4 R
Mi Item #04564944
MFR #G46-7-02-C
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 42.5 mm Face, 0 to 101.5 psi, 1/4 R
Mi Item #04564944
MFR #G46-7-02-C

Mfr description
G46-7-02-C GAUGE
  • General purpose gauge w/limit indicator
  • Back or vertical side thread
  • Indication precision: ±3% F.S. (full span)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 101.5 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Standards Met
    RoHS
  • Thread Connection
    1/4 R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)