Motion
G46-7-02-SRA
GAUGE, SRH PRESSURE
MI ITEM #04564945
MFR #G46-7-02-SRA
List Price$153.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE, SRH PRESSURE
MI ITEM #04564945
MFR #G46-7-02-SRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.60/each for your price

Overview

Mfr description
G46-7-02-SRA GAUGE, SRH PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
  • Indication precision ±3% F.S. (full span)
  • Pressure range: 0 to 1.0MPa

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Pressure Range
    0 to 1.0 MPa
  • Display Outside Diameter
  • Thread Connection
    1/4 BSPT
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.7 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Weight
    80 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text