Motion
G46-P10-02-LN-X30

SMC CORP OF AMERICA
G46-P10-02-LN-X30

Pneumatic Gauge - 42.5 mm Face, 0 to 150 psi, 1/4 R
Mi Item #04564948
MFR #G46-P10-02-LN-X30
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P10-02-LN-X30

Pneumatic Gauge - 42.5 mm Face, 0 to 150 psi, 1/4 R
Mi Item #04564948
MFR #G46-P10-02-LN-X30

Mfr description
G46-P10-02-LN-X30
  • Red and green color zones for improved visibility of pressure control range
  • Back side thread
  • Port size: G36: R1/8, NPT1/8; G46: R1/8, R1/4, NPT1/8, NPT1/4, G53, G63: R1/8, R1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm

Details

  • Display Pressure Range
    0 to 150 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Standards Met
    RoHS
  • Thread Connection
    1/4 R
  • Window Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)