Motion
G46-P4-N01-C-X30

SMC CORP OF AMERICA
G46-P4-N01-C-X30

Pneumatic Gauge - 0 to 60 psi, R 1/8
Mi Item #04564950
MFR #G46-P4-N01-C-X30
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P4-N01-C-X30

Pneumatic Gauge - 0 to 60 psi, R 1/8
Mi Item #04564950
MFR #G46-P4-N01-C-X30

Mfr description
G46-P4-N01-C-X30 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Weight
    0.23 lbs

Details

  • Display Pressure Range
    0 to 60 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Thread Connection
    R 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)