Overview
Mfr description
GA36-P2-01-X30 GAUGE
- General purpose pressure gauge w/limit indicator
- Back side or vertical side thread
- Pressure range: 0 to 1.5MPa (0 to 225psi)
- Indication precision: ±3% F.S. (full span)
Specifications
- Weight73.92 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data