Specifications
Dimensions
- Display Outside Diameter42.5 mm
- Weight110 g
Details
- Display Pressure Range0 to 145 psi
- Gauge TypePressure Gauge
- Mounting TypePanel
- Standards MetRoHS
- Thread Connection1/4 R
Overview
Mfr description
GP46-10-01L2
- Pressure gauge with built-in switch
- Equipped with a light for verifying operation
- Equipped with a limit indicator
- Optional cover ring assembly and 3m lead wire length
- Pressure range 0 to 1.0 MPa