Motion
GP46-10-01ML5-C-X201

SMC CORP OF AMERICA
GP46-10-01ML5-C-X201

Pneumatic Gauge - 42.5 mm Face, 0 to 145 psi, 1/8 R
Mi Item #04564968
MFR #GP46-10-01ML5-C-X201
Price$45.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GP46-10-01ML5-C-X201

Pneumatic Gauge - 42.5 mm Face, 0 to 145 psi, 1/8 R
Mi Item #04564968
MFR #GP46-10-01ML5-C-X201

Mfr description
GP46-10-01ML5-C-X201 GAUGE
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.25/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    135 g

Details

  • Display Pressure Range
    0 to 145 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back
  • Standards Met
    RoHS
  • Thread Connection
    1/8 R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)