1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
GZ46-K-02M-C
Pneumatic Gauge - -100 to 0 kPa
MI ITEM #
04564993
MFR #
GZ46-K-02M-C
Price
$22.54
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Gauges
SMC CORP OF AMERICA GZ46-K-02M-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
GZ46-K-02M-C
Pneumatic Gauge - -100 to 0 kPa
MI ITEM #
04564993
MFR #
GZ46-K-02M-C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$22.54
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
0.078 kg
Details
Display Pressure Range
-100 to 0 kPa
Gauge Type
Pressure Gauge
Mounting Type
Center Back Mount
Operating Temperature Range
-5 to 60 °C
Overview
Mfr description
GZ46-K-02M-C GAUGE, VAC, PANEL MT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought