1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
HEC002-A5A-F
HEC002-A5A-F
MI ITEM #
04564995
MFR #
HEC002-A5A-F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Thermal Management
Chillers
SMC CORP OF AMERICA HEC002-A5A-F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
HEC002-A5A-F
HEC002-A5A-F
MI ITEM #
04564995
MFR #
HEC002-A5A-F
Mfr description
HEC002-A5A-F THERMO-CON, AIR COOLED
Cooling capacity: 230W, 600W
Temperature range setting: 10 to 60°C
Temperature stability: ±0.03°C or better depending on load stability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
15.87 lbs
Details
Country of Origin
JP
Material
Carbon, EPDM, PPS, Polyethylene, Polyurethane, Stainless Steel
Voltage / Hz
120 to 240 VAC / 50/60 Hz
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items