Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Country of OriginJP
- Cylinder StyleTie-Rod
- Hardware TypeRod Eye
- Product TypeTie Rod Air Cylinders
- Rod End BracketKnuckle Joint
- SeriesMB
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)