Motion
ID400-N04
Desiccant Air Dryer - 14.66 scfm Air Flow Rate, -22 °F Dew Point, 1/2 NPT Port Size, 130.5 psi Max
MI ITEM #04565010
MFR #ID400-N04
Price$1,745.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 14.66 scfm Air Flow Rate, -22 °F Dew Point, 1/2 NPT Port Size, 130.5 psi Max
MI ITEM #04565010
MFR #ID400-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,745.28/each

Specifications

Dimensions

  • Overall Height
    33.470 in
  • Overall Length
    12.600 in
  • Overall Width
    7.210 in
  • Port Size
    1/2 NPT
  • Weight
    18.5 kg

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    14.66 scfm
  • Inlet/Outlet NPT
    1/2 in
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    130.5 psi
  • Minimum Operating Pressure
    43.5 psi
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -22 °F
  • Supply Frequency
    50/60 Hz
  • Supply Voltage
    100/110 V ac
  • Thread Standard
    NPT

Overview

Mfr description
ID400-N04 HEATLESS AIR DRYER 1/2" NPT
  • Heatless air dryer series ID
  • Compact and light weight
  • Operating pressure: 0.3 to 1.0MPa
  • Inlet air temperature: 5 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought