Motion
ID600-N06Z
Heatless Air Dryer
Mi Item #04565011
MFR #ID600-N06Z
Price$3,681.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heatless Air Dryer
Mi Item #04565011
MFR #ID600-N06Z

Mfr description
ID600-N06Z AIR DRYER
  • Heatless air dryer series ID
  • Compact and light weight
  • Operating pressure: 0.3 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,681.75/each

Specifications

Dimensions

  • Overall Height
    37.840 in
  • Overall Length
    12.600 in
  • Overall Width
    7.210 in
  • Port Size
    3/4 NPT
  • Weight
    25 kg

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    34.4 scfm
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    130.5 psi
  • Minimum Operating Pressure
    43.5 psi
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -58 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)