Motion
IDF22E-30-T
REFRIGERATED AIR DRYER
MI ITEM #04565015
MFR #IDF22E-30-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REFRIGERATED AIR DRYER
MI ITEM #04565015
MFR #IDF22E-30-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IDF22E-30-T REFRIGERATED AIR DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 241 scfm 12.4 m³/min (ANR) @37°F (3°C) PDP
  • Connections: NPT are standard, R/Rc adapters are available

Specifications

  • Standard Dew Point
    50 °F
  • Port Size
    1 BSPT
  • Min Operating Temperature
    36 °F
  • Max Operating Temperature
    104 °F
  • Manufacturer Catalog
  • Overall Length
    30.510 in
  • Maximum Air Flow
    151.85 scfm
  • Overall Width
    13.390 in
  • Overall Height
    27.480 in
  • Maximum Operating Pressure
    145 psi
  • Refrigerant Type
    R 407.c
  • Supply Current
    3.3/3.5 A
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    3
  • Supply Voltage
    200/220 V ac
  • Weight
    54 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text