Motion
IDF-AP601
PIPE ADAPTER IDF4E / IDU4E
MI ITEM #04565018
MFR #IDF-AP601
Price$26.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIPE ADAPTER IDF4E / IDU4E
MI ITEM #04565018
MFR #IDF-AP601

Mfr description
IDF-AP601 PIPE ADAPTER IDF4E / IDU4E
  • For converting thread type of an IN/Out fitting for air dryers from Rc to NPT
  • Copper alloy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.68/each

Specifications

Dimensions

  • Weight
    300 g

Details

  • Country of Origin
    JP
  • Included Options
    Female Thread Side B, NPT 1/2, IDF4E, IDU4E, Male Thread Side A, R 1/2
  • Product Type
    Membrane Air Dryers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)