Overview
Mfr description
IDF-AP603 PIPE ADAPTER NPT IDF/U6E-11E
- For converting thread type of an IN/Out fitting for air dryers from Rc to NPT
- Copper alloy
Specifications
- Included OptionsFemale Thread Side B, NPT 3/4, IDF6E to 11E, IDU6E to 11E, Male Thread Side A, R 3/4
- Weight195.045 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data