Overview
Mfr description
IDF-AP605 PIPE ADAPTER 1(M)RC X 1(F)NPT
- For converting thread type of an IN/Out fitting for air dryers from Rc to NPT
- Copper alloy
Specifications
- Included OptionsFemale Thread Side B, NPT 1, IDF5E, IDU15E, Male Thread Side A, R 1
- Weight600 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data