Specifications
Dimensions
- Overall Height27.500 in
- Overall Length30.500 in
- Overall Width13.400 in
- Port Size1 NPT
Details
- Manufacturer Catalog
- Max Operating Temperature104 °F
- Maximum Air Flow130 scfm
- Maximum Operating Pressure150 psi
- Min Operating Temperature36 °F
- Port GenderMale
- Refrigerant TypeR 134.a
- Standard Dew Point50 °F
- Supply Current9.0 A
- Supply Frequency60 Hz
- Supply Phase1
- Supply Voltage115 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)