Motion
IDF-K2B0717M
FAN MOTOR (IDF6E-20-X139)
Mi Item #04565027
MFR #IDF-K2B0717M
Price$69.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAN MOTOR (IDF6E-20-X139)
Mi Item #04565027
MFR #IDF-K2B0717M

Mfr description
IDF-K2B0717M FAN MOTOR (IDF6E-20-X139)
  • Substantial reduction of installation labor hours
  • Max. operating pressure: 1.0MPa
  • Max. operating temperature: IDF 60°C, IDU 80°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.73/each

Specifications

Dimensions

  • Weight
    380 g

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)