Motion
IDF-KA0720
FAN BLADE (IDF6E-20-X139)
Mi Item #04565028
MFR #IDF-KA0720
Price$51.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAN BLADE (IDF6E-20-X139)
Mi Item #04565028
MFR #IDF-KA0720

Mfr description
IDF-KA0720 FAN BLADE (IDF6E-20-X139)
  • Substantial reduction of installation labor hours
  • Max. operating pressure: 1.0MPa
  • Max. operating temperature: IDF 60°C, IDU 80°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.96/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)