Overview
Mfr description
IDF-S0201 AUTO DRAIN W/METAL BOWL
- Substantial reduction of installation labor hours
- Max. operating pressure: 1.0MPa
- Max. operating temperature: IDF 60°C, IDU 80°C
- Applicable dryer: IDF1E to 75E, IDU3E to 75E
Specifications
- Weight600 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data