Motion
IDG10-F03
Membrane Air Dryer - 3/8 BSPP, Dew Point: -4 °F
Mi Item #04565036
MFR #IDG10-F03
Price$733.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 BSPP, Dew Point: -4 °F
Mi Item #04565036
MFR #IDG10-F03

Mfr description
IDG10-F03 AIR DRYER, MEMBRANE(100/25)-20
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.26/each

Specifications

Dimensions

  • Overall Height
    7.360 in
  • Overall Length
    3.270 in
  • Overall Width
    2.090 in
  • Port Size
    3/8 BSPP
  • Weight
    0.88 lbs

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    4.414 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    3.531 scfm
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.882 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)