Motion
IDG20H-03
Membrane Air Dryer - 3/8 BSPT, Dew Point: 5 °F
MI ITEM #04565038
MFR #IDG20H-03
List Price$963.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 BSPT, Dew Point: 5 °F
MI ITEM #04565038
MFR #IDG20H-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$963.54/each for your price

Overview

Mfr description
IDG20H-03 AIR DRYER, MEMBRANE(200/22)-15
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Specifications

  • Standard Dew Point
    5 °F
  • Inlet Air Flow Rate
    7.839 scfm
  • Port Size
    3/8 BSPT
  • Outlet Air Flow Rate
    7.062 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    0.776 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    131 °F
  • Overall Length
    4.450 in
  • Overall Width
    2.130 in
  • Overall Height
    8.350 in
  • Weight
    1.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text