Motion
IDG20H-03B
Membrane Air Dryer - 3/8 BSPT, Dew Point: 5 °F, Includes: Mounting Bracket
Mi Item #04565039
MFR #IDG20H-03B
Price$988.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 BSPT, Dew Point: 5 °F, Includes: Mounting Bracket
Mi Item #04565039
MFR #IDG20H-03B

Mfr description
IDG20H-03B AIR DRYER,
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.99/each

Specifications

Dimensions

  • Overall Height
    8.350 in
  • Overall Length
    4.450 in
  • Overall Width
    2.130 in
  • Port Size
    3/8 BSPT
  • Weight
    1.98 lbs

Details

  • Country of Origin
    JP
  • Included Options
    Mounting Bracket
  • Inlet Air Flow Rate
    7.839 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    7.062 scfm
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.776 scfm
  • Standard Dew Point
    5 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)