Motion
IDG5H-N01-S
Membrane Air Dryer - 1/8 NPT, Dew Point: 5 °F, Includes: Dew Point Indicator
Mi Item #04565050
MFR #IDG5H-N01-S
Price$510.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/8 NPT, Dew Point: 5 °F, Includes: Dew Point Indicator
Mi Item #04565050
MFR #IDG5H-N01-S

Mfr description
IDG5H-N01-S AIR DRYER, MEMBRANE(50/6)
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.25/each

Specifications

Dimensions

  • Overall Height
    5.500 in
  • Overall Length
    2.870 in
  • Overall Width
    1.575 in
  • Port Size
    1/8 NPT
  • Weight
    0.55 lbs

Details

  • Country of Origin
    JP
  • Included Options
    Dew Point Indicator
  • Inlet Air Flow Rate
    1.977 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    1.765 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.211 scfm
  • Standard Dew Point
    5 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)