Motion
IDG75HM2-N04D

SMC CORP OF AMERICA
IDG75HM2-N04D

Membrane Air Dryer - 1/2 NPT, Dew Point: 5 °F
MI ITEM #04565054
MFR #IDG75HM2-N04D
List Price$2,393.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG75HM2-N04D

Membrane Air Dryer - 1/2 NPT, Dew Point: 5 °F
MI ITEM #04565054
MFR #IDG75HM2-N04D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,393.70/each for your price

Overview

Mfr description
IDG75HM2-N04D AIR DRYER, M'BRANE
  • Membrane air dryer series
  • Mist separator or micro mist separator combined w/single unit
  • Compatible with a wide range of flow rates
  • Compact, lightweight, space saving

Specifications

  • Standard Dew Point
    5 °F
  • Inlet Air Flow Rate
    29.311 scfm
  • Port Size
    1/2 NPT
  • Outlet Air Flow Rate
    26.486 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    2.825 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    122 °F
  • Overall Length
    8.070 in
  • Overall Width
    4.250 in
  • Overall Height
    17.050 in
  • Port Gender
    Female
  • Weight
    7.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text