Motion
IDU22E-30L
Refrigerated Air Dryer - 137.73 scfm @ 50 Hz, 151.85 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 1 BSPT Port Size, R 407.c Refrigerant
MI ITEM #04565059
MFR #IDU22E-30L
List Price$2,973.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 137.73 scfm @ 50 Hz, 151.85 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 1 BSPT Port Size, R 407.c Refrigerant
MI ITEM #04565059
MFR #IDU22E-30L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,973.04/each for your price

Overview

Mfr description
IDU22E-30-L REFRIGERATED AIR DRYER
  • Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
  • Protects pneumatic equipment from moisture
  • Rated inlet air temperature: 55°C
  • Refrigerant R134a(HFC)

Specifications

  • Port Size
    1 BSPT
  • Maximum Operating Pressure
    145 psi
  • Overall Length
    30.500 in
  • Overall Height
    48.600 in
  • Overall Width
    14.900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text