Motion
IDW15N
Desiccant Air Dryer - 15 scfm Air Flow Rate, -40 °F Dew Point, 3/8 NPT Port Size, 232 psig Max, 43 lb Bowl Size
MI ITEM #04565063
MFR #IDW15N
Price$9,247.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 15 scfm Air Flow Rate, -40 °F Dew Point, 3/8 NPT Port Size, 232 psig Max, 43 lb Bowl Size
MI ITEM #04565063
MFR #IDW15N

Mfr description
IDW15N 15SCFM INLET FLOW DESICCANT
  • Inlet flow rates from 4 to 365 scfm in 17 sizes
  • -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
  • Max. inlet air temperature: 122°F / 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,247.08/each

Specifications

Dimensions

  • Bowl Size
    43 lb
  • Overall Height
    11.000 in
  • Overall Length
    11.000 in
  • Overall Width
    3.600 in
  • Port Size
    3/8 NPT
  • Weight
    43 lbs

Details

  • Country of Origin
    US
  • Inlet Air Flow Rate
    15 scfm
  • Maximum Air Flow
    15 scfm
  • Maximum Operating Pressure
    232 psig
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    58 psig
  • Port Gender
    Female
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100-240 V ac, 12-24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)