Motion
IF310-06-11
Pneumatic Flow Switch - 20 L/min to 1500 L/min Flow Rate, Inline
Mi Item #04565067
MFR #IF310-06-11
Price$353.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 20 L/min to 1500 L/min Flow Rate, Inline
Mi Item #04565067
MFR #IF310-06-11

Mfr description
IF310-06-11 FLOW SWITCH
  • Flow ranges (lpm): 14-60, 20-1500, 36-2600
  • Port sizes (Rc, NPT): 3/4 or 1
  • Ambient temperature rating for microswitch depends on liquid temp (see catalog)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.05/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in BSPT
  • Port 2 Size/Type
    3/4 in BSPT
  • Weight
    1.50 lbs

Details

  • Country of Origin
    JP
  • Display
    No Display
  • Flow Rate Range
    20 L/min to 1500 L/min
  • Fluid Comp
    Non-Corrosive Liquids
  • Input Specification
    20 L/min to 1500 L/min
  • Mounting Type
    Threaded
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    20 L/min to 1500 L/min
  • Series
    PF2A
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)