Motion
IF311-10-01
Pneumatic Flow Switch - 1 BSPT, 250 V ac/dc Max
MI ITEM #04565068
MFR #IF311-10-01
List Price$156.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 1 BSPT, 250 V ac/dc Max
MI ITEM #04565068
MFR #IF311-10-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.23/each for your price

Overview

Mfr description
IF311-10-01 FLOW SWITCH
  • Flow ranges (lpm): 14-60, 20-1500, 36-2600
  • Port sizes (Rc, NPT): 3/4 or 1
  • Ambient temperature rating for microswitch depends on liquid temp (see catalog)
  • Max pressure: 1 MPa
  • Withstand voltage: 1500 VAC (one minute)

Specifications

  • Country of Origin
    JP
  • Piping
    1 BSPT
  • Proof Pressure
    +1 MPa
  • Maximum Load Voltage
    250 V ac/dc
  • Standards Met
    CE
  • Piping Type
    Base Mounted
  • Overall Width
    68 mm
  • Overall Height
    130 mm
  • Overall Length
    85 mm
  • Series
    PF2A
  • Weight
    1.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text