Motion
IFW520-N06-00

SMC CORP OF AMERICA
IFW520-N06-00

FLOW SWITCH
Mi Item #04565077
MFR #IFW520-N06-00
Price$170.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IFW520-N06-00

FLOW SWITCH
Mi Item #04565077
MFR #IFW520-N06-00

Mfr description
IFW520-N06-00 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.23/each

Specifications

Dimensions

  • Overall Height
    115.6 mm
  • Overall Length
    86.8 mm
  • Overall Width
    69.4 mm
  • Port Size
    NPT 3/4
  • Weight
    957.1 g

Details

  • Applicable Load
    Relay
  • Country of Origin
    JP
  • Electrical Connection
    Free Cable Ends
  • Maximum Load Voltage
    250 V ac/dc
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping
    3/4 NPT
  • Piping Type
    Body Ported (Side)
  • Series
    PF2W
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)