Motion
IITV20-N03-4
IITV20 Manifold, Electro-Pneumatic Regulator
Mi Item #04565093
MFR #IITV20-N03-4
Price$123.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IITV20 Manifold, Electro-Pneumatic Regulator
Mi Item #04565093
MFR #IITV20-N03-4

Mfr description
IITV20-N03-4 STANDARD ITV MANIFOLD
  • Manifold for ITV1000/2000 Electro-Pneumatic Regulators
  • Up to 8 stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.02/each

Specifications

Dimensions

  • Inlet Port Size  
    3/8 in

Details

  • Number Of Stations  
    4
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)