Motion
I-J016SUS
SINGLE KNUCKLE JOINT
Mi Item #04565095
MFR #I-J016SUS
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SINGLE KNUCKLE JOINT
Mi Item #04565095
MFR #I-J016SUS

Mfr description
I-J016SUS SINGLE KNUCKLE JOINT
  • Accessory: knuckle joints
  • Single and double types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Cylinder Size
    16 mm

Details

  • Body Material
    Stainless Steel
  • Bracket 1
    Knuckle Joint
  • Clean Series
    Yes
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SUS
  • Hardware Type
    Rod Eye, Single Knuckle Joint
  • Mounting Type
    Knuckle Joint
  • Options Included
    Sus
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Knuckle Joint
  • Series
    CJ5
  • Special Applications
    Washdown
  • Type
    Accessory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)