Motion
IL201-F02
LOCK-UP VALVE
MI ITEM #04565097
MFR #IL201-F02
Price$165.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK-UP VALVE
MI ITEM #04565097
MFR #IL201-F02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.68/each

Specifications

Dimensions

  • Body Size
    201
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    450 g

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
  • Thread Standard
    G

Overview

Mfr description
IL201-F02 LOCK-UP VALVE
  • Lock-up valve
  • Actuation: single (201), double (211)
  • Connections: 1/4"
  • Effective orifice (Cv): 17mm² (0.9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought