Motion
INA-11-451-06

SMC CORP OF AMERICA
INA-11-451-06

Main Line & Modular Air Filter - AF, 0.7500 in Ports
Mi Item #04565101
MFR #INA-11-451-06
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
INA-11-451-06

Main Line & Modular Air Filter - AF, 0.7500 in Ports
Mi Item #04565101
MFR #INA-11-451-06

Mfr description
INA-11-451-06 FILTER 3/4"PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Port Size
    0.7500 in
  • Weight
    0.33 lbs

Details

  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    PT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)