Motion
IP8000-030
IP8000-030
MI ITEM #04565142
MFR #IP8000-030
Price$1,030.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IP8000-030
MI ITEM #04565142
MFR #IP8000-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,030.87/each

Specifications

Dimensions

  • Overall Height
    147 mm
  • Overall Length
    198 mm
  • Overall Width
    100 mm
  • Port Size
    1/4 BSPT
  • Travel
    95 mm

Details

  • Action
    Double Acting, Single Acting
  • Fluid Comp
    Air
  • Operating Pressure Range
    +0.14 to +0.7 MPa
  • Operating Temperature Range
    -20 to +80 °C
  • Piping Type
    Body Ported (Side)
  • Valve Actuator Type
    Diaphragm-Lever

Overview

Mfr description
IP8000-030 ELECTRO-PNEUMATIC POSITIONER
  • Output current (4-20mADC) realizes remote position detecting (rotary type)
  • Vibration resistance: No resonances 5 to 200Hz
  • Dust resistance: Conforms to JIS F8007 IP65
  • Pressure gauge O.D. 43
  • Accessories include: Output restriction w/pilot valve, fork lever joint, compensation spring, w/external scale plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought