Motion
IR2000-N02-R
Precision Regulator - 0.16 scfm, 1/4 NPT, Relief Valve, 0.73 to 29 psi
Mi Item #04565149
MFR #IR2000-N02-R
Price$94.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 0.16 scfm, 1/4 NPT, Relief Valve, 0.73 to 29 psi
Mi Item #04565149
MFR #IR2000-N02-R

Mfr description
IR2000-N02-R REGULATOR, PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.99/each

Specifications

Dimensions

  • Body Size
    IR2000
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    50 mm
  • Overall Length
    124 mm
  • Overall Width
    50 mm
  • Weight
    0.77 lbs

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Rising
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    0.16 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    29 psi
  • Minimum Set Pressure
    0.73 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    0.73 to 29 psi
  • Standards Met
    JIS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)