Motion
IR3000-04B
Compacted and Light Weight Regulator - 1/2 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #04565157
MFR #IR3000-04B
List Price$155.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 1/2 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #04565157
MFR #IR3000-04B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.73/each for your price

Overview

Mfr description
IR3000-04B REGULATOR, PRECISION MODULAR

Specifications

  • Maximum Air Flow
    0.41 scfm
  • Maximum Set Pressure
    29 psi
  • Set Pressure Range
    1.45 to 29 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Mounting Bracket
  • Standards Met
    JIS
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    148 mm
  • Overall Width
    66 mm
  • Overall Height
    82 mm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    60 °C
  • Body Size
    IR3000
  • Port Gender
    Female
  • Minimum Set Pressure
    1.45 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Weight
    1.79 lbs
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text